Softflex Eco-Protective Glove - SZ 8
899.401168
- UNSPSC 46181504
0899401168804 6
0899401168804 6
Delivery
In stock delivery from our warehouses.
0 Review(s)
Sustainable foam universal protective glove with outstanding wearing comfort, and optimum dexterity & grip
Softflex Eco-Protective Glove - SZ 8 — 899.401168
- Softflex Eco-Protective Glove - SZ 8 — 899.401168
- Softflex Eco-Protective Glove - SZ 9 — 899.401169
- Softflex Eco-Protective Glove - SZ 10 — 899.401170
- Softflex Eco-Protective Glove - SZ 11 — 899.401171
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
24 pieces in stock at Vaughan, ON as of 5:13 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 8 - Medium |
| Qty per Pack | 6 |
| Gauge | 15 |
| Material of liner | Recycled polyester/elastane |
| Material of coating | Nitrile foam / water-based polyurethane |
| Standards | Category II; ISO 21420; EN 388:2016; 4121X |
| EAN | 4099618066887 |
Features
| Special, breathable coating made of nitrile foam and water-based polyurethane with very good grip in wet and dry conditions |
| Skin-friendly and soft, seamless, tubular backing fabric with optimal fit |
| Sustainable backing fabric made from approximately 88% recycled PET bottles; environmentally friendly, 100% plastic-free packaging |
| 4121 X Abrasion: 4 Cut: 1 Tear: 2 Puncture: 1 |
| Can be used with touchscreens |
Applications
For light to medium work requiring a good grip and a high degree of flexibility, such as for installation, workshop, mechanical and warehousing/logistics work and for use by tradespeople and in industry
| 899.401168VP | SOFTFLEX FOAM NITRILE GLOVE SZ 8 x1 (VP) | qty 1 |
Review(s)
Product not yet rated.